Zoro Homepage

Inner Ring, 1 3/4 in Bore, Alloy Steel

  • Mfr # IR-283624

  • Zoro # G701800173


product price: $23.45
/ea

Key Features

Bore Dia. (In.)
1.75 in
Bore Dia. (mm)
44.5 mm
Outside Dia. (In.)
2.25 in
Outside Dia. (mm)
57.15 mm
Width (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-283624
Zoro #
G701800173
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.75 in
Bore Dia. (mm)
44.5 mm
Outside Dia. (In.)
2.25 in
Outside Dia. (mm)
57.15 mm
Width (In.)
1.5 in
Width (mm)
38.1 mm
Overall Width
1.5 in
Bore Diameter
1 3/4 in
Outside Diameter
2.25 in

Details

Item
Inner Ring
Compatible Bearing Manufacturer Part Number
364824
System of Measurement
Inch
Standards
Meets ASTMF-2431
Ring Material Grade
Su2
Lubrication Openings
None
Ring Material
Alloy Steel

Description

Inner Ring, Bore Diameter 1 3/4 in, Compatible Bearing Manufacturer Part Number 364824, Outside Diameter 2.25 in, Overall Width 1.5 in, Ring Material Alloy Steel, System of Measurement Inch, Lubrication Openings None, Ring Material Grade Su2, Standards Meets ASTMF-2431

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.