Inner Ring, 3/4 in Bore, Alloy Steel

  • Mfr # IR-121616

  • Zoro # G801800134


product price: $13.99
/ea

Key Features

Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-121616
Zoro #
G801800134
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Overall Width
1 in
Bore Diameter
3/4 in
Outside Diameter
1 in

Details

Item
Inner Ring
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Bearing Manufacturer Part Number
162416
Ring Material Grade
Su2
Standards
Meets ASTMF-2431
Lubrication Openings
None

Description

Inner Ring, Bore Diameter 3/4 in, Compatible Bearing Grainger Part Number 779KD8, Compatible Bearing Manufacturer Part Number 162416, Outside Diameter 1 in, Overall Width 1 in, Ring Material Alloy Steel, System of Measurement Inch, Lubrication Openings None, Ring Material Grade Su2, Standards Meets ASTMF-2431

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.