Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.500 In

  • Mfr # B-88

  • Zoro # G9141404


product price: $8.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.688 in
Outside Dia. (mm)
17.463 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-88
Zoro #
G9141404
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.688 in
Outside Dia. (mm)
17.463 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Bore Diameter
1/2 in
Overall Width
0.5 in
Outside Diameter
11/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
3,530 lb
Static Load Capacity (N)
15.7 N
Dynamic Load Capacity (Lb.)
2,160 lb
Max. RPM
5,600 RPM
Temp. Range (F)
-4 Degrees to +248 Degrees F
Dynamic Load Capacity (N)
9.61 N
Number of Rows
One
Ring Material Grade
SUJ 2
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Roller Material
Alloy Steel
Maximum Speed
5,600 RPM
Closure
Open
Bearing Design
B
Minimum Temperature
-22 Degrees F
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material
Alloy Steel
Maximum Temperature
248 Degrees F
Lubrication Openings
Not Applicale
Compatible Ring Manufacturer Part Number
IRA-5
Full Complement
Yes
Dynamic Radial Load Capacity
2,160 lbf
Bearing Industry Number
88
System of Measurement
Inch
Static Radial Load Capacity
3,530 lbf
Roller Material Grade
SUJ 2
Lubricant Material
Oil
Standards
ANSI/ABMA 18.2, ASTM F2162

Description

Needle Roller Bearing, Bearing Industry Number 88, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.