Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Roller Brg, 10, 10mm Bore, Open

  • Mfr # FC-10

  • Zoro # G201800284


product price: $20.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.3937 in
Bore Dia. (mm)
10 mm
Outside Dia. (In.)
0.6299 in
Outside Dia. (mm)
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-10
Zoro #
G201800284
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.3937 in
Bore Dia. (mm)
10 mm
Outside Dia. (In.)
0.6299 in
Outside Dia. (mm)
16 mm
Width (In.)
0.472 in
Width (mm)
12 mm
Outside Diameter
16 mm
Overall Width
12 mm
Bore Diameter
10 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Thermoplastic
Max. RPM
19,000 RPM
Torque
5.82 N-m
Number of Rows
One
Ring Material Grade
SUJ 2
Lubricant Material
Grease, Oil
System of Measurement
Metric
Bearing Industry Number
10
Roller Material
Alloy Steel
Maximum Speed
19,000 RPM
Full Complement
No
Lubrication Openings
Not Applicale
Ring Material
Alloy Steel
Maximum Temperature
120 Degrees C
Bearing Design
FC
Maximum Torque
5.82 N-m
Closure
Open
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Minimum Temperature
-30 Degrees C
Roller Material Grade
SUJ 2
For Environment
Extreme High Temperature
Cage Material Grade
Fiberglass Reinforced Nylon
Needle Bearing Type
Drawn Cup Roller Clutch

Description

Needle Roller Bearing, Bearing Industry Number 10, Bearing Design FC, Bore Diameter 10 mm, Cage Material Thermoplastic, Closure Open, For Environment Extreme High Temperature, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 16 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.