Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Roller Brg, 10, 10mm Bore, Open

  • Mfr # FCB-10

  • Zoro # G101800261


product price: $39.55
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.3937 in
Bore Dia. (mm)
10 mm
Outside Dia. (In.)
0.6299 in
Outside Dia. (mm)
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCB-10
Zoro #
G101800261
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.3937 in
Bore Dia. (mm)
10 mm
Outside Dia. (In.)
0.6299 in
Outside Dia. (mm)
16 mm
Width (In.)
0.787 in
Width (mm)
20 mm
Bore Diameter
10 mm
Overall Width
20 mm
Outside Diameter
16 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
3,800 N
Static Load Capacity (Lb.)
854 lb
Dynamic Load Capacity (Lb.)
1,090 lb
Cage Material
Thermoplastic
Dynamic Load Capacity (N)
4,840 N
Max. RPM
19,000 RPM
Torque
5.82 N-m
Number of Rows
Three
Cage Material Grade
Fiberglass Reinforced Nylon
Closure
Open
Bearing Design
FCB
Lubricant Material
Grease, Oil
Needle Bearing Type
Drawn Cup Roller Clutch
Dynamic Radial Load Capacity
4.84 N
Maximum Temperature
120 Degrees C
Bearing Industry Number
10
System of Measurement
Metric
Roller Material Grade
SUJ 2
Static Radial Load Capacity
3.8 N
Minimum Temperature
-30 Degrees C
Ring Material
Alloy Steel
Full Complement
No
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Maximum Torque
5.82 N-m
Lubrication Openings
Not Applicale
Ring Material Grade
SUJ 2
Roller Material
Alloy Steel
Maximum Speed
19,000 RPM

Description

Needle Roller Bearing, Bearing Industry Number 10, Bearing Design FCB, Bore Diameter 10 mm, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 16 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.