Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Roller Brg, 30, 30mm Bore, Open

  • Mfr # FCB-30

  • Zoro # G401800190


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.1811 in
Bore Dia. (mm)
30 mm
Outside Dia. (In.)
1.4567 in
Outside Dia. (mm)
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCB-30
Zoro #
G401800190
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.1811 in
Bore Dia. (mm)
30 mm
Outside Dia. (In.)
1.4567 in
Outside Dia. (mm)
37 mm
Width (In.)
1.181 in
Width (mm)
30 mm
Overall Width
30 mm
Bore Diameter
30 mm
Outside Diameter
37 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Thermoplastic
Static Load Capacity (N)
14,900 N
Dynamic Load Capacity (N)
11,500 N
Static Load Capacity (Lb.)
3,350 lb
Dynamic Load Capacity (Lb.)
2,590 lb
Torque
877 lb-in
Number of Rows
Three
Needle Bearing Type
Drawn Cup Roller Clutch
Roller Material
Alloy Steel
Closure
Open
Ring Material Grade
SUJ 2
Maximum Temperature
120 Degrees C
Lubricant Material
Grease, Oil
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Bearing Design
FCB
Maximum Torque
99.1 N-m
Minimum Temperature
-30 Degrees C
Lubrication Openings
Not Applicale
Full Complement
No
Bearing Industry Number
30
Roller Material Grade
SUJ 2
Ring Material
Alloy Steel
Maximum Speed
7,300 RPM
Cage Material Grade
Fiberglass Reinforced Nylon
Static Radial Load Capacity
14.9 N
System of Measurement
Metric
Dynamic Radial Load Capacity
11.5 N

Description

Needle Roller Bearing, Bearing Industry Number 30, Bearing Design FCB, Bore Diameter 30 mm, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 7,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows Three, Outside Diameter 37 mm, Overall Width 30 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.