Zoro Homepage

Needle Roller Brg, 8, 8mm Bore, Open

  • Mfr # FC-8

  • Zoro # G201800291


product price: $29.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.315 in
Bore Dia. (mm)
8 mm
Outside Dia. (In.)
0.5512 in
Outside Dia. (mm)
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-8
Zoro #
G201800291
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.315 in
Bore Dia. (mm)
8 mm
Outside Dia. (In.)
0.5512 in
Outside Dia. (mm)
14 mm
Width (In.)
0.472 in
Width (mm)
12 mm
Bore Diameter
8 mm
Outside Diameter
14 mm
Overall Width
12 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Thermoplastic
Max. RPM
21,000 RPM
Torque
4.42 N-m
Number of Rows
One
Closure
Open
Ring Material Grade
SUJ 2
Cage Material Grade
Fiberglass Reinforced Nylon
Needle Bearing Type
Drawn Cup Roller Clutch
Roller Material
Alloy Steel
Minimum Temperature
-30 Degrees C
For Environment
Extreme High Temperature
Ring Material
Alloy Steel
Maximum Torque
4.42 N-m
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Full Complement
No
Lubrication Openings
Not Applicale
Maximum Temperature
120 Degrees C
Bearing Design
FC
Lubricant Material
Grease, Oil
Roller Material Grade
SUJ 2
System of Measurement
Metric
Bearing Industry Number
8
Maximum Speed
21,000 RPM

Description

Needle Roller Bearing, Bearing Industry Number 8, Bearing Design FC, Bore Diameter 8 mm, Cage Material Thermoplastic, Closure Open, For Environment Extreme High Temperature, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 21,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Roller Clutch, Number of Rows One, Outside Diameter 14 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.