NeedleRllrBrg, HJ, 243320, Open, 1-1/2"

  • Mfr # HJ-243320
  • Zoro # G201800383
product price: 
$
34.15
/ea

Key Features

Type
Solid Race Caged Bearing
Bore Dia. (In.)
1.5 in
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
2.0625 in
Outside Dia. (mm)
52.388 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HJ-243320
Zoro #
G201800383
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Solid Race Caged Bearing
Dynamic Load Capacity (N)
58,700 N
Static Load Capacity (N)
95,200 N
Static Load Capacity (Lb.)
21,400 lb
Cage Material
Steel
Dynamic Load Capacity (Lb.)
13,200 lb
Max. RPM
12,000 RPM
Number of Rows
One
Maximum Temperature
248 Degrees F
System of Measurement
Inch
Lubrication Openings
Oil Hole
Needle Bearing Type
Heavy-Duty Needle Roller Bearing
Lubricant Material
Grease, Oil
Maximum Speed
12,000 RPM Oil, 7,600 RPM Grease
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Cage Material Grade
SUJ 2
Minimum Temperature
-22 Degrees F
Closure
Open
Compatible Ring Manufacturer Part Number
IR-192420
Roller Material Grade
SUJ 2
Bearing Design
HJ
Static Radial Load Capacity
21,400 lbf
Bearing Industry Number
243320
Ring Material
Alloy Steel
Ring Material Grade
SUJ 2
Standards
ASTM F2246, MS 51961
Dynamic Radial Load Capacity
13,200 lbf
Full Complement
No
Roller Material
Alloy Steel
Industry Number
243320

Dimensions

Bore Dia. (In.)
1.5 in
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
2.0625 in
Outside Dia. (mm)
52.388 mm
Width (In.)
1.25 in
Width (mm)
31.75 mm
Overall Width
1.25 in
Outside Diameter
2 1/16 in
Fillet Radius
0.06 in
Bore Diameter
1 1/2 in

Description

Needle Roller Bearing, Bearing Industry Number 243320, Bearing Design HJ, Bore Diameter 1 1/2 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-192420, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Oil, 7,600 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/16 in, Overall Width 1.25 in

Ratings & reviews