NeedleRllrBrg, HJ, 405224, Open, 2-1/2"

  • Mfr # HJ-405224
  • Zoro # G501800380
product price: 
$
66.95
/ea

Key Features

Type
Solid Race Caged Bearing
Bore Dia. (In.)
2.5 in
Bore Dia. (mm)
63.5 mm
Outside Dia. (In.)
3.25 in
Outside Dia. (mm)
82.55 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HJ-405224
Zoro #
G501800380
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Solid Race Caged Bearing
Static Load Capacity (Lb.)
42,100 lb
Max. RPM
6,800 RPM
Dynamic Load Capacity (N)
97,000 N
Dynamic Load Capacity (Lb.)
21,800 lb
Cage Material
Steel
Static Load Capacity (N)
187,000 N
Number of Rows
One
Cage Material Grade
SUJ 2
Compatible Ring Manufacturer Part Number
IR-314024, IR-324028
Bearing Industry Number
405224
Needle Bearing Type
Heavy-Duty Needle Roller Bearing
Dynamic Radial Load Capacity
21,800 lbf
Bearing Design
HJ
Lubrication Openings
Oil Hole
Closure
Open
System of Measurement
Inch
Minimum Temperature
-22 Degrees F
Lubricant Material
Grease, Oil
Maximum Temperature
248 Degrees F
Standards
ASTM F2246, MS 51961
Ring Material Grade
SUJ 2
Static Radial Load Capacity
42,100 lbf
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Roller Material Grade
SUJ 2
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Speed
4,400 RPM Grease, 6,800 RPM Oil
Full Complement
No
Industry Number
405224

Dimensions

Bore Dia. (In.)
2.5 in
Bore Dia. (mm)
63.5 mm
Outside Dia. (In.)
3.25 in
Outside Dia. (mm)
82.55 mm
Width (In.)
1.5 in
Width (mm)
38.1 mm
Overall Width
1.5 in
Bore Diameter
2 1/2 in
Fillet Radius
0.08 in
Outside Diameter
3 1/4 in

Description

Needle Roller Bearing, Bearing Industry Number 405224, Bearing Design HJ, Bore Diameter 2 1/2 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-314024, IR-324028, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 4,400 RPM Grease, 6,800 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 3 1/4 in, Overall Width 1.5 in

Ratings & reviews