NeedleRllrBrg, JT, 1211, Sealed, 3/4"

  • Mfr # JT-1211
  • Zoro # G001800255
product price: 
$
10.19
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT-1211
Zoro #
G001800255
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Dynamic Load Capacity (Lb.)
2,810 lb
Temp. Range (F)
-25 Degrees to 225 Degrees F
Static Load Capacity (N)
16,300 N
Dynamic Load Capacity (N)
12,500 N
Static Load Capacity (Lb.)
3,670 lb
Max. RPM
10,000 RPM
Number of Rows
One
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Dynamic Radial Load Capacity
2,810 lbf
Bearing Industry Number
1211
Seal Type
Contact
Minimum Temperature
-26 Degrees F
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Design
JT
Ring Material Grade
SUJ 2
Seal Material
Nitrile
Lubricant Material
Grease
System of Measurement
Inch
Full Complement
No
Lubrication Openings
Not Applicale
Maximum Temperature
225 Degrees F
Closure
Single Sealed
Static Radial Load Capacity
3,670 lbf
Ring Material
Alloy Steel
Roller Material Grade
SUJ 2
Roller Material
Alloy Steel
Maximum Speed
10,000 RPM Grease
Cage Material Grade
SUJ 2
Industry Number
1211

Dimensions

Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1 in
Outside Dia. (mm)
25.4 mm
Width (In.)
0.688 in
Width (mm)
17.48 mm
Bore Diameter
3/4 in
Overall Width
0.688 in
Outside Diameter
1 in

Description

Needle Roller Bearing, Bearing Industry Number 1211, Bearing Design JT, Bore Diameter 3/4 in, Cage Material Steel, Closure Single Sealed, Full Complement No, Lubricant Material Grease, Maximum Speed 10,000 RPM Grease, Maximum Temperature 225 Degrees F, Minimum Temperature -26 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.688 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Contact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.