Shop KOYO

NeedleRollerBearing, B, 138, Open, 13/16"

  • Mfr # B-138
  • Zoro # G301800061

product price: 
$
8.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.8125 in
Bore Dia. (mm)
20.638 mm
Outside Dia. (In.)
1.0625 in
Outside Dia. (mm)
26.988 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-138
Zoro #
G301800061
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
5,350 lb
Static Load Capacity (N)
23,800 N
Dynamic Load Capacity (Lb.)
3,300 lb
Dynamic Load Capacity (N)
14,700 N
Number of Rows
One
Closure
Open
Roller Material Grade
SUJ 2
Dynamic Radial Load Capacity
3,300 lbf
Static Radial Load Capacity
5,350 lbf
System of Measurement
Inch
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Industry Number
138
Full Complement
Yes
Standards
ANSI/ABMA 18.2, ASTM F2162
Ring Material
Alloy Steel
Maximum Temperature
248 Degrees F
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubrication Openings
Not Applicale
Ring Material Grade
SUJ 2
Maximum Speed
5,200 RPM
Roller Material
Alloy Steel
Lubricant Material
Oil
Minimum Temperature
-22 Degrees F
Bearing Design
B
Industry Number
138

Dimensions

Bore Dia. (In.)
0.8125 in
Bore Dia. (mm)
20.638 mm
Outside Dia. (In.)
1.0625 in
Outside Dia. (mm)
26.988 mm
Width (In.)
0.5 in
Width (mm)
12.7 mm
Bore Diameter
13/16 in
Overall Width
0.5 in
Outside Diameter
1 1/16 in

Description

Needle Roller Bearing, Bearing Industry Number 138, Bearing Design B, Bore Diameter 13/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.