Shop KOYO

NeedleRollerBearing, B, 2212, Open, 1-3/8"

  • Mfr # B-2212
  • Zoro # G701800098

product price: 
$
12.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.375 in
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.625 in
Outside Dia. (mm)
41.275 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-2212
Zoro #
G701800098
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
6,380 lb
Static Load Capacity (Lb.)
16,000 lb
Static Load Capacity (N)
71,200 N
Dynamic Load Capacity (N)
30,400 N
Number of Rows
One
Lubrication Openings
Not Applicale
Minimum Temperature
-22 Degrees F
System of Measurement
Inch
Ring Material Grade
SUJ 2
Compatible Ring Manufacturer Part Number
IR-1812
Static Radial Load Capacity
16,000 lbf
Standards
ANSI/ABMA 18.2, ASTM F2162
Bearing Industry Number
2212
Bearing Design
B
Maximum Temperature
248 Degrees F
Closure
Open
Dynamic Radial Load Capacity
6,830 lbf
Roller Material Grade
SUJ 2
Maximum Speed
3,200 RPM
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Lubricant Material
Oil
Full Complement
Yes
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Industry Number
2212

Dimensions

Bore Dia. (In.)
1.375 in
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.625 in
Outside Dia. (mm)
41.275 mm
Width (In.)
0.75 in
Width (mm)
19.05 mm
Overall Width
0.75 in
Bore Diameter
1 3/8 in
Outside Diameter
1 5/8 in

Description

Needle Roller Bearing, Bearing Industry Number 2212, Bearing Design B, Bore Diameter 1 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1812, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in, Overall Width 0.75 in, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.