NeedleRollerBearing, B, 810, Open, 1/2"

  • Mfr # B-810
  • Zoro # G001800071
product price: 
$
7.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-810
Zoro #
G001800071
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
21,300 N
Dynamic Load Capacity (Lb.)
2,750 lb
Static Load Capacity (Lb.)
4,800 lb
Dynamic Load Capacity (N)
12,200 N
Number of Rows
One
Closure
Open
Bearing Industry Number
810
Static Radial Load Capacity
4,800 lbf
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Dynamic Radial Load Capacity
2,750 lbf
Bearing Design
B
Roller Material
Alloy Steel
Roller Material Grade
SUJ 2
Full Complement
Yes
Ring Material Grade
SUJ 2
Minimum Temperature
-22 Degrees F
Ring Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Standards
ANSI/ABMA 18.2, ASTM F2162
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Lubrication Openings
Not Applicale
Maximum Speed
5,600 RPM
Lubricant Material
Oil
Industry Number
810

Dimensions

Bore Dia. (In.)
0.5 in
Bore Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.6875 in
Outside Dia. (mm)
17.463 mm
Width (In.)
0.625 in
Width (mm)
15.88 mm
Overall Width
0.625 in
Bore Diameter
1/2 in
Outside Diameter
11/16 in

Description

Needle Roller Bearing, Bearing Industry Number 810, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews