NeedleRollerBearing, BH, 117, Open, 11/16"

  • Mfr # BH-117
  • Zoro # G301800153
product price: 
$
11.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.6875 in
Bore Dia. (mm)
17.463 mm
Outside Dia. (In.)
0.9375 in
Outside Dia. (mm)
23.813 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BH-117
Zoro #
G301800153
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
16,200 N
Dynamic Load Capacity (N)
11,400 N
Static Load Capacity (Lb.)
3,650 lb
Dynamic Load Capacity (Lb.)
2,560 lb
Number of Rows
One
Full Complement
Yes
System of Measurement
Inch
Lubrication Openings
Not Applicale
Closure
Open
Maximum Temperature
248 Degrees F
Roller Material
Alloy Steel
Lubricant Material
Oil
Standards
ANSI/ABMA 18.2, ASTM F2162
Roller Material Grade
SUJ 2
Dynamic Radial Load Capacity
2,560 lbf
Ring Material
Alloy Steel
Static Radial Load Capacity
3,650 lbf
Minimum Temperature
-22 Degrees F
Bearing Design
BH
Bearing Industry Number
117
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
6,000 RPM
Ring Material Grade
SUJ 2
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Industry Number
117

Dimensions

Bore Dia. (In.)
0.6875 in
Bore Dia. (mm)
17.463 mm
Outside Dia. (In.)
0.9375 in
Outside Dia. (mm)
23.813 mm
Width (In.)
0.438 in
Width (mm)
11.13 mm
Bore Diameter
11/16 in
Overall Width
0.438 in
Outside Diameter
15/16 in

Description

Needle Roller Bearing, Bearing Industry Number 117, Bearing Design BH, Bore Diameter 11/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 6,000 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 15/16 in, Overall Width 0.438 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews