NeedleRollerBearing, BH, 1624, Open, 1"

  • Mfr # BH-1624
  • Zoro # G001800187
product price: 
$
14.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.3125 in
Outside Dia. (mm)
33.338 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BH-1624
Zoro #
G001800187
UPC #
-
Country of Origin
China
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
115,000 N
Dynamic Load Capacity (Lb.)
12,030 lb
Dynamic Load Capacity (N)
53,500 N
Static Load Capacity (Lb.)
25,900 lb
Number of Rows
One
Closure
Open
Lubrication Openings
Not Applicale
System of Measurement
Inch
Roller Material Grade
SUJ 2
Maximum Speed
5,200 RPM
Minimum Temperature
-22 Degrees F
Lubricant Material
Oil
Maximum Temperature
248 Degrees F
Bearing Industry Number
1624
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Standards
ANSI/ABMA 18.2, ASTM F2162
Compatible Ring Manufacturer Part Number
IR-1224
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Bearing Design
BH
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
Yes
Ring Material Grade
SUJ 2
Dynamic Radial Load Capacity
12,030 lbf
Static Radial Load Capacity
25,900 lbf
Industry Number
1624

Dimensions

Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm
Outside Dia. (In.)
1.3125 in
Outside Dia. (mm)
33.338 mm
Width (In.)
1.5 in
Width (mm)
38.1 mm
Bore Diameter
1 in
Overall Width
1.5 in
Outside Diameter
1 5/16 in

Description

Needle Roller Bearing, Bearing Industry Number 1624, Bearing Design BH, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1224, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,200 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 1.5 in, Ring Material Alloy Steel

Ratings & reviews