Shop KOYO

NeedleRollerBearing, JH, 1110, Open, 11/16"

  • Mfr # JH-1110
  • Zoro # G401800282

product price: 
$
9.79
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.6875 in
Bore Dia. (mm)
17.463 mm
Outside Dia. (In.)
0.9375 in
Outside Dia. (mm)
23.813 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JH-1110
Zoro #
G401800282
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Max. RPM
19,000 RPM
Static Load Capacity (N)
15,210 N
Dynamic Load Capacity (Lb.)
2,710 lb
Static Load Capacity (Lb.)
3,420 lb
Dynamic Load Capacity (N)
12,050 N
Number of Rows
One
Ring Material
Alloy Steel
Bearing Design
JH
Roller Material
Alloy Steel
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubrication Openings
Not Applicale
Bearing Industry Number
1110
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Dynamic Radial Load Capacity
2,710 lbf
Minimum Temperature
-22 Degrees F
Full Complement
No
Maximum Speed
13,000 RPM Grease, 19,000 RPM Oil
Maximum Temperature
248 Degrees F
Ring Material Grade
SUJ 2
Lubricant Material
Grease, Oil
Roller Material Grade
SUJ 2
System of Measurement
Inch
Static Radial Load Capacity
3,420 lbf
Closure
Open
Cage Material Grade
SUJ 2
Industry Number
1110

Dimensions

Bore Dia. (In.)
0.6875 in
Bore Dia. (mm)
17.463 mm
Outside Dia. (In.)
0.9375 in
Outside Dia. (mm)
23.813 mm
Width (In.)
0.625 in
Width (mm)
15.88 mm
Bore Diameter
11/16 in
Overall Width
0.625 in
Outside Diameter
15/16 in

Description

Needle Roller Bearing, Bearing Industry Number 1110, Bearing Design JH, Bore Diameter 11/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Grease, 19,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 15/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.