Shop KOYO
See all product information
Create Account
RlrThrustBrgWshr, 13/16", 3/8", 1/32", 613
- Mfr # TRA-613
- Zoro # G801800318
product price:Â
$
1.29
/ea
Key Features
Inside Dia. (In.)
0.375 in
Inside Dia. (mm)
9.52 mm
Outside Dia. (In.)
0.812 in
Outside Dia. (mm)
20.62 mm
Thickness (In.)
0.032 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRA-613
- Zoro #
- G801800318
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- 52100 Steel
- Item
- Roller Thrust Bearing Washer
- System of Measurement
- Inch
- Series
- TRA, TWA
- Lubrication Type
- Lubrication Required
- Standards
- ANSI/ABMA 21.2
- Self Lubricating Bearing
- No
- Washer Material Grade
- AISI 52100
- For Thrust Bearing Type
- Needle Roller
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Washer Material
- Alloy Steel
- Compatible Bearing
- 613
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
Dimensions
- Inside Dia. (In.)
- 0.375 in
- Inside Dia. (mm)
- 9.52 mm
- Outside Dia. (In.)
- 0.812 in
- Outside Dia. (mm)
- 20.62 mm
- Thickness (In.)
- 0.032 in
- Thickness (mm)
- 0.81 mm
- Thickness
- 1/32 in
- Nominal Inside Dia.
- 3/8 in
- Nominal Outside Dia.
- 13/16 in
- Washer Thickness
- 1/32 in
- Bore Diameter
- 3/8 in
- Outside Diameter
- 13/16 in
Description
Roller Thrust Bearing Washer, Bore Diameter 3/8 in, Compatible Bearing 613, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 13/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.