Shop KOYO
See all product information
Create Account
RlrThrustBrgWshr, 2-1/16", 1-3/8", 1/8"
- Mfr # TRD-2233
- Zoro # G701800340
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Inside Dia. (In.)
1.375 in
Inside Dia. (mm)
34.92 mm
Outside Dia. (In.)
2.062 in
Outside Dia. (mm)
52.37 mm
Thickness (In.)
0.126 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRD-2233
- Zoro #
- G701800340
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- 52100 Steel
- Item
- Roller Thrust Bearing Washer
- System of Measurement
- Inch
- Washer Material
- Alloy Steel
- Self Lubricating Bearing
- No
- Compatible Bearing
- 2233
- Washer Material Grade
- AISI 52100
- Standards
- ANSI/ABMA 21.2
- For Thrust Bearing Type
- Needle Roller
- Series
- TRD, TWD
- Minimum Temperature
- -22 Degrees F
- Lubrication Type
- Lubrication Required
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
Dimensions
- Inside Dia. (In.)
- 1.375 in
- Inside Dia. (mm)
- 34.92 mm
- Outside Dia. (In.)
- 2.062 in
- Outside Dia. (mm)
- 52.37 mm
- Thickness (In.)
- 0.126 in
- Thickness (mm)
- 3.2 mm
- Nominal Outside Dia.
- 2 1/16 in
- Nominal Inside Dia.
- 1 3/8 in
- Thickness
- 1/8 in
- Outside Diameter
- 2 1/16 in
- Bore Diameter
- 1 3/8 in
- Washer Thickness
- 1/8 in
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/8 in, Compatible Bearing 2233, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 2 1/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Standards ANSI/ABMA 21.2, Washer Material Alloy Steel, Washer Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.