Needle Roller Brg, 122012, 3/4in Bore, Open

  • Mfr # HJ-122012

  • Zoro # G801800356


product price:  $24.99
/ea

Key Features

Type
Solid Race Caged Bearing
Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ-122012
Zoro #
G801800356
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
0.75 in
Bore Dia. (mm)
19.05 mm
Outside Dia. (In.)
1.25 in
Outside Dia. (mm)
31.75 mm
Width (In.)
0.75 in
Width (mm)
19.05 mm
Bore Diameter
3/4 in
Fillet Radius
0.04 in
Overall Width
0.75 in
Outside Diameter
1 1/4 in

Details

Item
Needle Roller Bearing
Type
Solid Race Caged Bearing
Max. RPM
25,000 RPM
Static Load Capacity (Lb.)
5,240 lb
Dynamic Load Capacity (N)
20,700 N
Cage Material
Steel
Static Load Capacity (N)
23,300 N
Dynamic Load Capacity (Lb.)
4,650 lb
Number of Rows
One
Roller Material Grade
SUJ 2
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Full Complement
No
Static Radial Load Capacity
5,240 lbf
Compatible Ring Manufacturer Part Number
IR-081212
Cage Material Grade
SUJ 2
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Lubrication Openings
Oil Hole
Maximum Speed
16,000 RPM Grease, 25,000 RPM Oil
Maximum Temperature
248 Degrees F
Closure
Open
Bearing Design
HJ
Bearing Industry Number
122012
Standards
ASTM F2246, Meets Military Standard MS 51961
Needle Bearing Type
Heavy-Duty Needle Roller Bearing
Minimum Temperature
-22 Degrees F
Lubricant Material
Grease, Oil
Ring Material Grade
SUJ 2
System of Measurement
Inch
Dynamic Radial Load Capacity
4,650 lbf

Description

Needle Roller Bearing, Bearing Industry Number 122012, Bearing Design HJ, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-081212, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,000 RPM Grease, 25,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.