Needle Roll Brg, 182616, 1 1/8in Bore, Open

  • Mfr # HJ-182616

  • Zoro # G001800378


product price:  $23.49
/ea

Key Features

Type
Solid Race Caged Bearing
Bore Dia. (In.)
1.125 in
Bore Dia. (mm)
28.57 mm
Outside Dia. (In.)
1.625 in
Outside Dia. (mm)
41.275 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ-182616
Zoro #
G001800378
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.125 in
Bore Dia. (mm)
28.57 mm
Outside Dia. (In.)
1.625 in
Outside Dia. (mm)
41.275 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Overall Width
1 in
Fillet Radius
0.04 in
Outside Diameter
1 5/8 in
Bore Diameter
1 1/8 in

Details

Item
Needle Roller Bearing
Type
Solid Race Caged Bearing
Dynamic Load Capacity (N)
36,300 N
Dynamic Load Capacity (Lb.)
8,170 lb
Cage Material
Steel
Static Load Capacity (Lb.)
12,100 lb
Static Load Capacity (N)
53,800 N
Max. RPM
16,000 RPM
Number of Rows
One
Bearing Design
HJ
Lubricant Material
Grease, Oil
Needle Bearing Type
Heavy-Duty Needle Roller Bearing
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Cage Material Grade
SUJ 2
Static Radial Load Capacity
12,100 lbf
Standards
ASTM F2246, Meets Military Standard MS 51961
Ring Material
Alloy Steel
Roller Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Dynamic Radial Load Capacity
8,170 lbf
Maximum Temperature
248 Degrees F
Compatible Ring Manufacturer Part Number
IR-151816
Ring Material Grade
SUJ 2
Bearing Industry Number
182616
Full Complement
No
Maximum Speed
10,000 RPM Grease, 16,000 RPM Oil
System of Measurement
Inch
Closure
Open
Lubrication Openings
Oil Hole
Roller Material Grade
SUJ 2

Description

Needle Roller Bearing, Bearing Industry Number 182616, Bearing Design HJ, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-151816, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Grease, 16,000 RPM Oil, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in, Overall Width 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.