Needle Roll Brg, 243316, 1 1/2in Bore, Open

  • Mfr # HJ-243316

  • Zoro # G101800308


product price:  $31.49
/ea

Key Features

Type
Solid Race Caged Bearing
Bore Dia. (In.)
1.5 in
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
2.0625 in
Outside Dia. (mm)
52.388 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ-243316
Zoro #
G101800308
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.5 in
Bore Dia. (mm)
38.1 mm
Outside Dia. (In.)
2.0625 in
Outside Dia. (mm)
52.388 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Bore Diameter
1 1/2 in
Outside Diameter
2 1/16 in
Overall Width
1 in
Fillet Radius
0.06 in

Details

Item
Needle Roller Bearing
Type
Solid Race Caged Bearing
Static Load Capacity (Lb.)
16,300 lb
Dynamic Load Capacity (Lb.)
10,700 lb
Dynamic Load Capacity (N)
47,600 N
Static Load Capacity (N)
72,500 N
Cage Material
Steel
Max. RPM
12,000 RPM
Number of Rows
One
Bearing Industry Number
243316
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Static Radial Load Capacity
16,300 lbf
Lubricant Material
Grease, Oil
Full Complement
No
Closure
Open
Bearing Design
HJ
Ring Material Grade
SUJ 2
Lubrication Openings
Oil Hole
Standards
ASTM F2246, Meets Military Standard MS 51961
Roller Material Grade
SUJ 2
System of Measurement
Inch
Cage Material Grade
SUJ 2
Dynamic Radial Load Capacity
10,700 lbf
Needle Bearing Type
Heavy-Duty Needle Roller Bearing
Maximum Temperature
248 Degrees F
Ring Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Compatible Ring Manufacturer Part Number
IR-202416
Roller Material
Alloy Steel
Maximum Speed
12,000 RPM Oil, 7,600 RPM Grease

Description

Needle Roller Bearing, Bearing Industry Number 243316, Bearing Design HJ, Bore Diameter 1 1/2 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KF4, Compatible Ring Manufacturer Part Number IR-202416, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Oil, 7,600 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.