Zoro Homepage

Needle Roll Brg, 202820, 1 1/4in Bore, Open

  • Mfr # HJ-202820

  • Zoro # G601800372


product price: $29.15
/ea

Key Features

Type
Solid Race Caged Bearing
Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.75 in
Outside Dia. (mm)
44.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ-202820
Zoro #
G601800372
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.25 in
Bore Dia. (mm)
31.75 mm
Outside Dia. (In.)
1.75 in
Outside Dia. (mm)
44.45 mm
Width (In.)
1.25 in
Width (mm)
31.75 mm
Outside Diameter
1 3/4 in
Bore Diameter
1 1/4 in
Fillet Radius
0.04 in
Overall Width
1.25 in

Description

Needle Roller Bearing, Bearing Industry Number 202820, Bearing Design HJ, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-162020, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Oil, 9,100 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Heavy-Duty Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/4 in, Overall Width 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.