Koyo
Tapered Roller, 100mm Bore, 180mm OD, Bore (mm): 100
Mfr # 32220JR
Zoro # G2069308
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.94
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Bore (mm) 100
- Cage Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 145X175X14-R2LS32-S (145X175X14-R2LS32-S)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1" (1DHP2)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z (6XJ06)
- REELCRAFT Sheave Assembly (600649)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M802048)
- KOYO Medium Taper 2-4'' 50.9-101.6 (33207 JR)
- NTN Tapered Roller Bearing Cone, LM501349 (LM501349)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (07196)
- NTN NTN 4T-14118S, Tapered Roller Bearing Cone 11811 In Id X 0756 In W (4T-14118S)
- NTN NTN 4T-3420, Tapered Roller Bearing Cup Single Cup 3125 In Od X 09375 In W Case Carburized Steel (4T-3420)
- TRITAN Tapered Roller Bearing, Cone, 1.25-in. Bore Dia., 0.66-in. Width (LM67048)
- Koyo Tapered Roller Bearings