Koyo
Tapered Roller, 60mm Bore, 95mm OD
Mfr # 32012JR
Zoro # G2069490
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.36
- Bore (mm) 60
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Cage Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG100A10A, Suction, 10 micron (ZX-CSG100A10A)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- GOODYEAR Classic Cogged V-Belt: AX Profile, 45.98" Effective Length (AX44)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M802048)
- KOYO Medium Taper 2-4'' 50.9-101.6 (33207 JR)
- TIMKEN TIM-342, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342 (342)
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.875-in. Outside Dia., 0.9375-in. Width (25877/20)
- TIMKEN TIM-25878, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 25878 (25878)
- TIMKEN TIM-372, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 372 (372)
- NTN Tapered Roller Bearing Assy., 4T-32011X (32011X)
- Koyo Tapered Roller Bearings