This item is Discontinued.

Koyo Tapered Roller, Set, 55mm Bore, 39mm W JH307749E/10E

Tapered Roller, Set, 55mm Bore, 39mm W (Discontinued)

  • Mfr # JH307749E/10E
  • Zoro # G2065406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH307749E/10E
Zoro #
G2065406
UPC #
60579013041
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2.17

Details

Item
Tapered Roller Bearing Set
Lubrication
Light Oil Preservative
Bore (mm)
55
Type
Inch Series
Cage Material
Steel
Temp. Range (F)
-20 to 250
Agency Compliance
ABMA

Description

Tapered Roller, Set, 55mm Bore, 39mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.