This item is Discontinued.

Kraft Tool Blue Steel Standard Strong Handl, 8" x 3 DW008

Blue Steel Standard Strong Handl, 8" x 3 (Discontinued)

  • Mfr # DW008
  • Zoro # G7746092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW008
Zoro #
G7746092
UPC #
765139320411
Country of Origin
United States

Details

Item
Blue Steel Standard Strong Handl,8" x 3"

Description

Blue Steel Standard Strong Handl,8 In. x 3 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.