Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Groover, Bronze, 1/4 in Radius

  • Mfr # CF305PF

  • Zoro # G5067282


product price: $55.79
/ea

Key Features

Type
Narrow Bit
Length
6 in
Width
4 1/2 in
Material
Bronze
Blade Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF305PF
Zoro #
G5067282
UPC #
765139344790
Country of Origin
United States

Dimensions

Length
6 in
Width
4 1/2 in
Blade Width
4 1/2 in
Radius
1/4 in
Groove Depth
3/4 in
Groove Width
3/8 in
Handle Dia.
1 1/2 in
Handle Length
4 1/2 in
Blade Length
6 in
Curve Radius
1/4 in

Details

Item
Concrete Groover
Type
Narrow Bit
Material
Bronze
Blade Material
Bronze
Characteristics
One-Piece Casting, Hand Polished
Handle
ProForm(R)
Handle Material
ProForm
Product Type
Groover

Description

The KRAFT TOOL CF305PF Concrete Groover is the perfect tool for creating decorative edges and grooves in concrete. This narrow bit concrete edger and groover has a blade width of 4 1/2 in. and a length of 6 in. It is designed to create 3/8" wide grooves with a radius of 1/4 in. The bronze blade is hand polished, making it smooth and reflective. Its one piece casting ensures durability while its ProForm handle offers a comfortable grip for ease of use. The KRAFT TOOL CF305PF Concrete Groover is the ideal tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.