Zoro Homepage

Concrete Groover, Bronze/Wood, 1/4 Radius

  • Mfr # CF314

  • Zoro # G5067343


product price: $61.99
/ea

Key Features

Type
Deep Bit
Length
6 in
Width
4 1/2 in
Material
Bronze
Blade Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF314
Zoro #
G5067343
UPC #
765139603149
Country of Origin
United States

Dimensions

Length
6 in
Width
4 1/2 in
Blade Width
4 1/2 in
Radius
1/4 in
Groove Depth
1 in
Handle Length
4 1/2 in
Blade Length
6 in
Handle Dia.
1 5/16 in
Groove Width
1/2 in
Curve Radius
1/4 in

Details

Item
Concrete Groover
Type
Deep Bit
Material
Bronze
Blade Material
Bronze
Characteristics
One-Piece Casting, Hand Polished
Handle
Wood
Product Type
Groover
Handle Material
Wood

Description

This Kraft Tool CF314 Concrete Groover is the perfect tool for making grooves in concrete. It has a bronze blade and wood handle. The bronze blade on this 6 in. long groover provides strength and durability, while the wood handle gives you a firm grip. It can make grooves of 1/2 in. width with a 1/4 in. radius using its deep bit design. This 6 in. long one-piece casting tool is hand polished to ensure it is corrosion resistant and aesthetically pleasing to look at. When you want to create professional results when working with concrete, choose the Kraft Tool CF314 Concrete Groover for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.