This item is Discontinued.

Kraft Tool Fluted Rubbing Brick, w/Handle, 8x3-1/2 in CF268

Fluted Rubbing Brick, w/Handle, 8x3-1/2 in (Discontinued)

  • Mfr # CF268
  • Zoro # G5067422
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF268
Zoro #
G5067422
UPC #
765139602685
Country of Origin
United States

Dimensions

Length
8 in
Width
3 1/2 in
Height
1 1/2 in

Details

Item
Fluted Rubbing Brick
Grit
20
Abrasive Material
Silicon Carbide
Grade
Coarse
Color
Black Brick w/Red Handle

Description

Fluted Rubbing Brick, Abrasive Material Silicon Carbide, Grit 20, Color Black Brick w/Red Handle, Grade Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.