Fresno Trowel, w/o Handle, Round, 5 x 48 in
Mfr # CC853
Zoro # G5067255
product price: $89.06
/ea
Free Shipping & Returns
Key Features
End Type
Round
Width (In.)
5
Material
Carbon Steel
Handle
None
Application
For Finishing Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC853
Zoro #
G5067255
UPC #
765139615890
Country of Origin
United States
Dimensions
Length (In.)
48
Width (In.)
5
Blade Length
48 in
Blade Width
5 in
Details
Item
Fresno Trowel
End Type
Round
Material
Carbon Steel
Handle
None
Application
For Finishing Concrete
Characteristics
360 Degrees All Angle Bracket
Blade Shape
Round
Compatible Primary Material
Concrete
Blade Material
Carbon Steel
Product Type
Fresno Trowel
Description
The KRAFT TOOL CC853 Fresno Trowel is the perfect tool for smoothing and finishing concrete. The carbon steel blade ensures durability and resists corrosion. The 5 x 48 in. round trowel has a 360 degrees all angle bracket, allowing you to reach difficult spots easily. This Fresno trowel comes without a handle so you can choose your own type of handle to fit your grip preference. When it comes to smoothing and finishing concrete, the KRAFT TOOL CC853 Fresno Trowel is an essential that will meet the demands of the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.