Shop KRAFT TOOL
See all product information
Create Account
Hand Float, Magnesium, ProForm, 16"L
- Mfr # CF064PF
- Zoro # G6054719
product price:Â
$
35.85
/ea
Key Features
Blade Material
Magnesium
Blade Shape
Square
Handle Length
9 3/4 in
Length
16 in
Blade Thickness
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF064PF
- Zoro #
- G6054719
- UPC #
- 765139328103
- Country of Origin
- United States
- Item
- Hand Float
- Blade Material
- Magnesium
- Blade Shape
- Square
- Included Hardware
- Handle
- Compatible Primary Material
- Concrete
- Handle Material
- ProForm
Dimensions
- Handle Length
- 9 3/4 in
- Length
- 16 in
- Blade Thickness
- 0.2 in
- Overall Width
- 3 1/8 in
- Overall Length
- 16 in
Description
The Kraft Tool CF064PF Square End ThinLine Pro Magne is a reliable tool for laying tile, stone and ceramic. It has an adjustable depth guide that ensures even spacing between tiles. The Kraft Tool's Tile Floats are durable with a long handle to make sure you have the right leverage while working on your project. This is a sturdy set of tools which will help you get the job done efficiently without breaking your back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.