Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Hex Bit Socket 45mmL
- Mfr # 208+3112
- Zoro # G023579511
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3112
- Zoro #
- G023579511
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 1/4 Inch Drive 45mm Length Durable Construction - 208+3112 Professional Hex Bit Socket This 1/4 inch drive 3/16 inch hex bit socket is built for accurate fastener engagement in professional hand tool setups. With a 45mm overall length (1.77 inches), it helps reach recessed hardware while maintaining a compact profile for controlled work. Constructed from High Speed Steel for strength and durability, it also offers anti-corrosive properties for long-term use. The size is permanently stamped for quick identification during tool selection and organization. Key Benefits 1/4 inch drive with 3/16 inch hex bit for common hex fasteners. 45mm overall length supports access in tight or recessed work areas. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Bit socket design is securely attached and interchangeable for consistent operation. Permanently stamped size marking improves tool organization and reduces selection time. SKU 208+3112 is designed for professional technicians who need dependable bit sockets that hold up to frequent, heavy use. Clear size identification, durable materials, and compliance with ANSI standards make it a practical choice for maintaining a consistent, efficient hand tool workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.