EZ-Kneeler Kneeboard, Foam Cushion, Handles, Washable, Pad & Tray, 14 in L x 24 in W, Black

  • Mfr # WL069

  • Zoro # G5064841


product price:  $21.79
/ea

Key Features

Length
14 in
Width
24 in
Material
Foam
Color
Black
Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL069
Zoro #
G5064841
UPC #
765139910698
Country of Origin
United States

Dimensions

Length
14 in
Width
24 in
Thickness
1 1/2 in
Overall Width
14 in
Overall Length
24 in

Details

Item
Kneeling Pad
Material
Foam
Color
Black
Features
Chemical Resistant, Washable
Backing
Polypropylene
Edges
Round
Handle Type
Cutout Handle
Includes Handle
Handle Included
Edge Shape
Round
Backing Material
Polypropylene

Description

Kneeling Pad, Overall Length 24 in, Overall Width 14 in, Thickness 1 1/2 in, Color Black, Features Chemical Resistant, Washable, Handle Type Cutout Handle, Backing Material Polypropylene, Edge Shape Round, Includes Handle Handle Included, Material Foam

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.