This item is Discontinued.

Kraft Tool KRAFT TOOL Orange Poly Heavy Duty Sweeping Broom CC197-01

KRAFT TOOL Orange Poly Heavy Duty Sweeping Broom (Discontinued)

  • Mfr # CC197-01
  • Zoro # G5168642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC197-01
Zoro #
G5168642
UPC #
-
Country of Origin
Unknown

Details

Bristle Material
Poly
Bristle Color
Orange
Block Material
Wood
Item
Sweeping Broom
For Use With
Mfr. No. BL432
Includes
Broom Only Included
Color Coding System
No
Broom Grade
Heavy-Duty
Acid Resistant
No
Features
Crimped bristles for strength
Chemical Resistant
Yes

Description

Sweeping Broom, Broom Type Heavy Duty, Bristle Material Poly, Bristle Color Orange, Block Material Wood, Chemical Resistant Yes, Features Crimped bristles for strength, For Use With Mfr. No. BL432, Includes Broom Only Included, Acid Resistant No, Color Coding System No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.