30 in L Replacement Asphalt Lute Blade For GG875, Right Angle, Magsnesium

  • Mfr # GG875-01

  • Zoro # G5068113


product price:  $24.29
/ea

Key Features

For Use With
Mfg. No. GG875 Asphalt Lute
Type
Right Angle
Impact Rated
No
Material
Aluminum
For Use With Mfr. Model Number
GG875
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GG875-01
Zoro #
G5068113
UPC #
765139452211
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width of Tines
30 in

Details

Item
Replacement Blade
For Use With
Mfg. No. GG875 Asphalt Lute
Type
Right Angle
Impact Rated
No
Material
Aluminum
For Use With Mfr. Model Number
GG875
Product Type
Replacement Blade
Features
Right Angle Blade, For Mfg. No. GG875 Asphalt Lute
Compatible with Manufacturer Model Number
GG875
Tine Material
Magnesium
For Use with Mfr Model Number
GG875
Compatible Manufacturer Part Number
GG875
Compatible with Mfr. Model No.
GG875
Compatible Manufacturer Model Number
GG875
Compatible with Manufacturer Model No.
GG875
Compatible Pump Manufacturer Part Number
GG875
Compatible Mfr. Model Number
GG875
Compatible with Grainger Part Number
819R16

Description

The Kraft Tool GG875-01 Replacement Asphalt Lute Blade is the high-quality part your lute needs. The blade measures 30" in length and is made of magnesium. It's compatible with the Kraft Tool GG875 model. The Kraft Tool GG875-01 Replacement Asphalt Lute Blade is something you will definitely want on equip yourself with.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.