Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/8in Hand Socket
- Mfr # 383228
- Zoro # G223579892
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383228
- Zoro #
- G223579892
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/8 Inch 3/8 Inch Drive Durable Chrome Vanadium Steel - 383228 Hand Socket SKU: 383228. This 7/8in 6-point hand socket is built for consistent fit and controlled torque transfer on fasteners. The 3/8in drive size and 32mm (1.26in) overall length support efficient work in toolboxes where compact, professional-grade sockets matter. Manufactured from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while stamped size markings provide fast, permanent identification during tool selection and organization. Key Benefits 7/8in 6-point profile helps reduce rounding and improves fastener engagement. 3/8in drive size suits common ratchets and extensions in professional sets. 32mm (1.26in) overall length supports access while maintaining a compact footprint. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and stands up to frequent handling. Stamped size markings stay readable for quick identification and organization. Designed for professional technicians and demanding environments, this socket combines durable alloy construction, corrosion-resistant finishing, and clear size identification to support repeatable results. The 6-point design prioritizes secure contact on fasteners, helping maintain tool and fastener condition across heavy, long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.