Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sidewalk Edger, SS/Wood, 3/8 in Radius

  • Mfr # CF173

  • Zoro # G5067657


product price: $12.89
/ea

Key Features

Type
Hand Held
Length
6 in
Width
4 in
Material
Stainless Steel
Blade Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF173
Zoro #
G5067657
UPC #
765139601732
Country of Origin
United States

Dimensions

Length
6 in
Width
4 in
Blade Width
4 in
Radius
3/8 in
Handle Dia.
1 5/16 in
Blade Length
6 in
Handle Length
4 1/2 in
Lip Length
1/2 in
Curve Radius
3/8 in

Details

Item
Concrete Sidewalk Edger
Type
Hand Held
Material
Stainless Steel
Blade Material
Stainless Steel
Lip
1/2 in
Handle
Wood
Product Type
Edger
Handle Material
Wood

Description

The KRAFT TOOL CF173 Sidewalk Edger is the perfect tool for making professional-looking grooves in concrete. This hand held sidewalk edger has a stainless steel blade and wood handle. The radius of this concrete edger is 3/8 in., and it measures 6 in. long, 4 in. wide, and 1 5/16" in diameter at its widest point. With a blade length of 4 in., you can make smooth grooves with ease. If you want to produce professional looking grooves for sidewalks or other concrete surfaces, the KRAFT TOOL CF173 Sidewalk Edger is the ideal choice for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.