Kraken Bond No Nail Heavy Duty Construction Adhesive, Polyurethane, Beige, 10.1 oz, 12 Pack
- Mfr # KR610PA-12
- Zoro # G709246195
Key Features
Specifications
Details
- MFR #
- KR610PA-12
- Zoro #
- G709246195
- UPC #
- -
- Country of Origin
- Türkiye
- Sealant Base
- Polyurethane Prepolymer
- Color
- Beige
- For Use On Surface Material
- Wood, MDF, Concrete, Metal, Polystyrene, Marble, Granite, Ceramics
Dimensions
- Container Size
- 10.1 fl. oz. (Per Cartridge)
Description
Kraken Bond No Nail Heavy Duty Construction Adhesive is a high-strength polyurethane adhesive built to replace traditional hardware in heavy bonding projects. Designed for professionals and DIYers, this clear formula delivers permanent, elastic bonds on porous and non-porous materials. Its non-sag consistency prevents dripping, making it ideal for vertical joints, wall panels, and subfloors. Built for indoor and outdoor use, it offers excellent weather, moisture, and chemical resistance. Its low consumption covers large areas efficiently, while its low-odor, non-shrinking body ensures clean results on wood, masonry, tile, metal, glass, and foam.
- Polyurethane formula delivers maximum bond strength to replace nails and screws in heavy construction.
- Meets DIN EN 204 D4 waterproof standards to protect wood exposed to water and moisture.
- Fast-curing action requires only 15 to 20 minutes of press time for quick assembly.
- Thixotropic non-sag body enables clean, controlled application on vertical surfaces.
- Withstands severe temperatures from -4°F to 176°F after full cure.
- High shear strength reaches 1,422 psi on wooden substrates for structural reliability.
- Adheres directly to slightly damp surfaces for reliable job site performance.
- Bonds wood, MDF, concrete, metal, foam, marble, granite, ceramic, glass, and rubber.
- Low consumption rate of 0.5 oz per sq ft provides economical coverage over large areas.
- Standard 10.1 fl oz cartridge fits conventional caulking guns for easy dispensing.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.