Shop KRAKENBOND

No Nail Construction Adhesive, Waterproof Heavy Duty Sealant, 10.1 oz, Clear

  • Mfr # KR510PA

  • Zoro # G109246207


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Container Size
10.1 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KR510PA
Zoro #
G109246207
UPC #
-
Country of Origin
Türkiye

Dimensions

Container Size
10.1 oz

Details

Item
No Nail Construction Adhesive
Color
Clear

Description

EXTREME STRONG - Kraken Bond No Nail Construction Adhesive has a high polyurethane content and offers a strong bond to many substrates. Power grab for a variety of building materials, including wood, wallpaper, concrete, metal, polyurethane and polystyrene foam, marble, granite, and ceramic.ALL WEATHER - It works with slightly wet substrates. Waterproof refers to a material's resistance to moisture, weather, and water. Both indoor and outdoor use ideal. Due to its extreme formula, it can be used on ornaments and frames, doorknobs, window sills, skirting boards, and cover plates in addition to wooden and plastic laths.FAST CURING - You won't have any late projects thanks to the No Nail Polyurethane Adhesive. Pressing takes 15 to 20 minutes. Save time with fast curing and short press times.SUPER REPAIR ADHESIVE - It can be challenging to select the best construction adhesive product. Thankfully, there is Kraken Bond No Nail Heavy Duty Adhesive available. It is appropriate for bonding decorative materials and repairing home accessories such as wallpaper seams, carpet, ceramic, porcelain, glass, and others. Its repair application is simple to use for both DIYers and professionals.DURABLE - Offers long-term use and adhesion. It is recommended that the surface of the material to be bonded be as large as possible and that the waterproof industrial adhesive be applied to the entire surface.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.