Shop KRAKENBOND

Ultra Grab Construction Adhesive - Seal Concrete, Tile, Glass, Granite, Wood, Instant Grab, 10.1 oz

  • Mfr # KR310ACS

  • Zoro # G509246210


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KR310ACS
Zoro #
G509246210
UPC #
-
Country of Origin
Türkiye

Description

EXTREMELY STRONG - Kraken Bond Ultra Grab Construction Adhesive has a high acrylic content and offers a strong bond to many substrates. Power grab for a variety of building materials, including wood, concrete, tile, panel and polystyrene foam, marble, granite, and ceramic.FAST CURING - You won't have any late projects thanks to the Quick Grab Adhesive. Tack-free time is 30 to 40 minutes. Save time with fast curing and short press times.SUPER REPAIR ADHESIVE - Our power grab adhesive is a low odor adhesive that can be painted over. Its repair application is simple to use for both DIYers and professionals.DURABLE - Offers long-term use and adhesion. It is recommended that the surface of the material to be bonded be as large as possible and that the panel bonding adhesive be applied to the entire surface.INSIDE & OUTSIDE - Both indoor and outdoor use are ideal. Resistant to the effects of bad weather.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.