This item is Discontinued.

Kramer Electronics 5V Dc 4A Desktop Power Supply For All Kramer 5Vproducts 60-0001890

5V Dc 4A Desktop Power Supply For All Kramer 5Vproducts (Discontinued)

  • Mfr # 60-0001890
  • Zoro # G2730853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-0001890
Zoro #
G2730853
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.3"
Depth
2.1"
Width
3.8"

Details

Output Voltage
5 V DC @ 4 A
Product Type
Power Supply

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.