Shop KRAMER
See all product information
Create Account
S C-USB/AAE IS A HIGH-SPEED USB 2.0 TYPE-A MALE TO TYPE-A FEMALE CABLE USE
Mfr # 96-02121006
Zoro # G521707126
product price:Â
$
4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Connector Plating
Nickel
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96-02121006
- Zoro #
- G521707126
- UPC #
- 7291063065973
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type A - Female
- Connector Plating
- Nickel
- Cable Characteristic
- Extension Cable
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Cable Type
- USB
- Device Supported
- Camera, Computer, Keyboard, Printer, Scanner, Peripheral Device, Mouse
- Connector on Second End Details
- 1 x USB 2.0 Type A - Female
- Features
- Molded, EMI/RF Protection, Strain Relief
- Data Transfer Speed
- 480-Mbit/s
Description
D TO EXTEND THE CONNECTION OF COMPUTERS AND PERIPHERAL DEVICES SUCH AS PRINTERS,