Shop ZEBRA

BarcodeScanner, Green, 2DScanner;1DScanner

  • Mfr # DS3678-HD2F003VZWW
  • Zoro # G1953020

product price: 
$
1,284.99
/ea
Free Shipping & Returns

Key Features

Image Scan Type
1D Scanner, 2D Scanner
Power Source
External Power Supply, Host Power, Battery
Max. Scan Distance
2 ft
Overall Width
3 in
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3678-HD2F003VZWW
Zoro #
G1953020
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 in
Overall Depth
5 5/8 in
Overall Height
7 5/16 in

Details

Image Scan Type
1D Scanner, 2D Scanner
Power Source
External Power Supply, Host Power, Battery
Max. Scan Distance
2 ft
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Max. Operating Temp.
122 Degrees F
Weight
0.9 lb
Includes
Drivers, Sample Source Code, Test Utilities
Barcode Scanner Type
Cordless Barcode Label Scanner
Model Number
DS3678-HD2F003VZWW
Warranty
3 yr
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Printer Connectivity
RS232, USB
Voltage
12.6V, 5.5V
Color
Green
Item
Barcode Scanner
Min. Operating Temp.
-4 Degrees F
Scanner Cable Required
Scanner Cable Required
Travel Distance from Base
300 ft
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS3678-HD2F003VZWW, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.