
Krator JBM-033-C Motorcycle Driving Passing Spotlight Light Bar & Turn Signals Cruiser; Chrome (Discontinued)
- Mfr # JBM-033-C
- Zoro # G804076314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JBM-033-C
Zoro #
G804076314
UPC #
698056081014
Country of Origin
China
Description
Features
- Enhance the look of your motorcycle with these driving/passing fog lights & turn signals
- These are aftermarket passing fog lights for that unique customized look
- Steel light bar with plastic spot light & turn signals
- Modern, stylish, and functional
- Complete Custom Application, Modification May Be Required
- 2x Passing Lights
- 2x Turn Signals
- 1x Mounting Light Bar
- Passing / Fog Lights (White)
- Turn Signals (Amber)
- Color: Chrome
- Passing Light Color: White
- Turn Signal Light Color: Amber
- Material: High Quality Steel / ABS Plastic
- Bulb Type: Incandescent
- Driving Lights Dimension: 4" L x 4 3/4" W x 4 3/4" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.