Krator

Krator KM012-C Anti-Vibrate Engine Guard Foot Pegs with Clamps for Harley Softail Touring - Chrome


product price: $48.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

These motorcycle highway foot pegs mounts to the engine guard for a more comfortable riding position. Easy installation on any harley davidson or metric motorcycle with 1" to 1-1/4" front engine guards. These highway pegs feature a fold-up design and can be installed on any round tubing.

Features
  • Motorcycle highway foot pegs with engine guard footpeg clamps
  • U-clamp style 1" to 1-1/4" highway bars, crash bars, engine guards or any round 1" to 1 1/4" bar
  • Easy installation no additional hardware required
Fitment
  • Fits All 1" to 1-1-4" Engine Guards - Tubes
Includes
  • 2x Highway Foot Pegs with Engine Guard Clamps
  • Instructions not included
Specifications
  • Material: High Quality Aluminum
  • Color: Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products