Shop All Motorsport Body
Krator
Krator SA011-B 6 mm Swingarm Spools Sliders Motorcycle Bobbins; Black
Mfr # SA011-B
Zoro # G504066745
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Krator
- MFR # SA011-B
- Zoro # G504066745
- UPC # 698056234755
- Country of Origin China
- Category Motorsport Body
Description
Features
- High quality billet aluminum swingarm spools/sliders(left & right sides)
- These swingarm spools are designed to protect your swingarm & axle nut in the event of a crash
- They can also be used with a lift stand to lift the rear wheel off of the ground for changing your tire or oiling your chain
- Easy installation bolt straight into your swingarm (mounting bolts are included)
- Yamaha FZ-1 (FZS10V) 2004-2015, Yamaha FZ6 2004-2008, Yamaha FZ8 2011-2012
- Yamaha FZS1000 FZ1 2004-2008, Yamaha FZS600 FZ6 2005-2008, Yamaha R1 YZF-R1 1998-2015
- Yamaha R3 YZF-R3 2015, Yamaha R6 YZF-R6 1998-2015, Yamaha R6S YZF-R6S (All Years)
- Yamaha R25 YZF-R25 2014-2015, Yamaha VMAX (All Years), Yamaha XV250 Virago 2007
- Yamaha YZF600 (YZF600RSC) 2004, Yamaha YZF600R 2005, Aprilia RSV Mille ( S / R ) 1999-2008
- Aprilia RSV4 R / Factory 2009-2013, Aprilia Tuono, Aprilia Dorsoduro 750 2008-2009
- Aprilia Tuono V4 R 2011, Triumph Daytona 675 2006-2012, Triumph Daytona 675R 2011-2012
- 2x Swingarm Spools with 6mm Bolts
- Material: High Quality Billet Aluminum
- Color: Black
- Thread: 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS NB Series 42" Curved 240W Off Road LED Lightbar (NBS-240W)
- ZENITH Car Cassette Adap (AA1001CA)
- ZURN Vacuum Breaker, 5 11/16 in H, 1/2 in (12-460XL)
- HIGHLINE WARREN/PLEWS 32OZ Hydraulic StopLeak (239)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- ATTWOOD Attwood 2053-5 Vinyl Grab Handle - Gray (2053-5)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- Krator Motorsport Body