Krazy Glue

Glue, Krazy Glue Series, White, 7.63 oz, Bottle 4 PK


product price: $6.45
/pk 4, $1.61/ea
Sold in multiples of 2 for $12.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Consistency Thin Liquid
  • Application Glass, Metal, Plastics, Rubber, Wood
  • Materials Bonded Glass, Metal, Plastic, Rubber, Wood
  • Container Size 7.63 oz
  • Container Type Bottle
See all product information

Product Information

Dimensions

Container Size 7.63 oz
Size 0.07 oz

Details

Item Glue
Consistency Thin Liquid
Application Glass, Metal, Plastics, Rubber, Wood
Materials Bonded Glass, Metal, Plastic, Rubber, Wood
Container Type Bottle
Working Time 10 sec
Begins to Harden 10 sec to 2 min
Color White
VOC Content Weight 0 g/L
Series Krazy Glue
Full Cure Not Specified
Functional Cure Not Specified
Tensile Strength Not Specified
Chemical Type Cyanoacrylate
Gap Fill Not Specified
Characteristics Dries Clear, Single-Use Applicators with Storage Case
Adheres To Glass, Metal, Plastics, Rubber, Wood
Temp. Range 55 Degrees to 75 Degrees
Specific Gravity 1.05
Viscosity Not Specified
Features Single-Use Applicators with Storage Case
Built-in Dispenser Type Precision Tip
Impact Resistant No
Maximum Application Temperature 75 Degrees F
Electrically Insulating No
Maximum Performance Temperature 200 Degrees F
Maximum Viscosity 40 cps
Cure Method Ambient
Interior/Exterior Interior/Exterior
Low Odor Yes
Minimum Application Temperature 55 Degrees F
Water Resistance Not Water-Resistant
Viscosity - Adhesives Not Specified

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.07 fl oz, Container Type Tube, Cure Method Ambient, Maximum Viscosity 40 cps, Built-in Dispenser Type Precision Tip, Features Single-Use Applicators with Storage Case, Materials Bonded Glass, Metal, Plastic, Rubber, Wood, Primary Applications General Purpose, Electrically Insulating No, Gap Fill Not Specified, Impact Resistant No, Interior/Exterior Interior/Exterior, Low Odor Yes, Maximum Application Temperature 75 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.