
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPHJ320
Zoro #
G921871540
UPC #
647096809560
Country of Origin
United States
Description
The Kreg Pocket-Hole Jig 320 makes it easier than ever to build wood projects whether building the first DIY project or have been working with wood for years. The Pocket-Hole Jig 320 works with materials of any thickness between 1/2 In. and 1-1/2 In. It features two drill guides a removable spacer and stops for 1/2 In. 3/4 In. and 1-1/2 In. thick material that give the versatility needed to build with boards and plywood. The included material thickness gauge and easy-set drill bit make set up simple while the convenient clamp adapter and anti-slip base hold the jig precisely in position while drilling perfectly positioned pocket holes every time. The jig and its included components store in a durable compact case that even has space to store Kreg Pocket-Hole Screws. Engraved bit markings and stop collar with sight window make bit setup simple. Clamp adapter is a convenient attachment for simple and quick clamping using Kreg and other clamps. Includes (2) drill guides with material thickness stops drill guide spacer easy-set drill bit and stop collar material thickness gauge/hex wrench 6 In. square-drive bit (40) sample screws Owners Manual carrying case.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.