This item is Discontinued.

Kreg Mini Track Saw Track, 48 In. L KMS7509

Mini Track Saw Track, 48 In. L (Discontinued)

  • Mfr # KMS7509
  • Zoro # G4893174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMS7509
Zoro #
G4893174
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
48 in
Height
3/8 in

Details

Item
Mini Track Saw Track
For Use With
Router Tables and Kreg 1/2 in Measuring Tape
Features
Accepts Standard 1/4 in Hex Bolt, Cut to Length with Hack Saw

Description

Mini Track Saw Track, For Use With Router Tables and Kreg 1/2 in Measuring Tape, Length 48 in, Width 3/4 in, Height 3/8 in, Features Accepts Standard 1/4 in Hex Bolt, Cut to Length with Hack Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.