Shop KREG
Create Account
Rip-Cut Aluminum 30.88 in. L X 2.5 in. H X 8.75 in. W Saw Edge Guide Blue/Silver 1 pc
- Mfr # KMA2685
- Zoro # G122415352
product price:Â
$
56.15
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
- KMA2685
- Zoro #
- G122415352
- UPC #
- 647096807160
- Country of Origin
- United States
Description
Connects to most circular saws - right or left blade. Reversible guide arm for right- or left-handed use. Cut materials up to 24" (610mm) wide. Rip sheets of plywood in half in just one cut. No need for measuring, marking or layout lines. 100% guide-support through the entire cut. Quick and accurate adjustments - no tools required. Lightweight, sturdy design for use on the jobsite